Beli air rivet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Riveter (Tang Rivet Angin)
    Mulai

    Rp1.299.900

    TEKIRO Air Riveter (Tang Rivet Angin)
    Deskripsi:
    TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quickly
    atribut:
    • Dimension 1 (mm): 262
    • Dimension 2 (mm): 165
    • Dimension 3 (mm): 78
    • Dimension 4 (mm): 119
  2. KOBE RED LINE Mesin Rivet Pneumatik
    Mulai

    Rp2.999.900

    KOBE RED LINE Mesin Rivet Pneumatik
    Deskripsi:
    Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.
    atribut:
    • Handle Style: Pistol Grip
    • Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
    • Overall Height (mm): 270
    • Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    • Product Number: KRK001
  3. NP TOOLS Air Riveter
    Mulai

    Rp1.199.900

    NP TOOLS Air Riveter
    atribut:
    • Air Hose Size x Intel Thread (inch): 1/4x1/4
    • Traction Power (LEB.F): 2304 at 85 Psi
    • Stroke length (mm): 18
    • Nose Piece (inch): 3/32, 1/8, 5/32, 3/16
    • Air Pressure (psi): 78-85
    • Dimensions (WxH) (inch): 6.69x10.43
    • Air Consumption (l/Stroke): 1.48
  4. BULL Air Riveter
    Mulai

    Rp1.099.900

    BULL Air Riveter
    Deskripsi:
    Auto sedot paku rivet, Pembuangan gagang paku rivet.
    atribut:
    • Size (mm): Max. 4.8
    • Tool tension (kgf): 900
    • Inlet (inch): 1/4
  5. OPTIBELT OMEGA 640 8M Width Range 5-100
    Mulai

    Rp67.900

    OPTIBELT OMEGA 640 8M Width Range 5-100
    Deskripsi:
    TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 640
    • Number of Teeth: 80
    • Sleeve width (mm): 500
  6. monotaro Air Riveter (Tang Rivet Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.899.900

    monotaro Air Riveter (Tang Rivet Angin)
    Deskripsi:
    Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
    • Height (mm): 300
    • Air Connection Port: PT1 / 4
    • Compatible Materials: For iron, aluminum and stainless steel
    • Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
    • Stroke (mm): 14
    • Working Air Pressure Range (MPa): 0.62
  7. LOBSTER(LOBTEX) Pneumatic Riveter
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.899.900

    LOBSTER(LOBTEX) Pneumatic Riveter
    Deskripsi:
    -A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
  8. Wipro Air Riveter
    Mulai

    Rp559.900

  9. NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet Tool
    Mulai

    Rp21.999.900

    NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet Tool
    Deskripsi:
    Achieves higher durability! Adopts a highly durable seal that prevents oil leakage The grip has an ergonomic design and non-slip equipment to improve operability! Equipped with a large-capacity mandrel collector, safety measures that automatically stop air when removed Easy disassembly and assembly
  10. NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Mulai

    Rp12.999.900

    NIPPON POP RIVETS AND FASTENERS Pop Air Riveter
    Deskripsi:
    A POP pneumatic rivet tool with excellent durability.A mandrel storage case is standard equipment.The connector is removable and has a highly safe structure.* Some materials cannot be used even if they are within the rivet diameter usage range.
    atribut:
    • Required Air Pressure (MPa): 0.5 to 0.6
  11. POP AVDEL Air-Powered Riveting Tool
    Mulai

    Rp31.999.900

    POP AVDEL Air-Powered Riveting Tool
    Deskripsi:
    Air-powered blind rivet installation tools compress blind rivets to join two pieces of metal. Rivets are placed into a pre-drilled hole, and the tool compresses the end and breaks the rivet mandrel to leave a clean surface. The rivet mandrel is then ejected from the tool. Blind rivets (sometimes called pop rivets) can be installed when there is access to only one side of the workpiece.
    atribut:
    • UNSPSC: 27112402
    • Duty Rating: Industrial Duty
    • Exhaust Location: Bottom
    • Minimum Hose Size (inch): 1/4
    • Nose Dia. (inch): 1
    • Nose Length (inch): 3
    • Power Source: Air Powered
    • Stroke Length (inch): 1
  12. LOBSTER (LOBTEX) Air Riveter
    54%
    Mulai

    Rp6.499.900

    LOBSTER (LOBTEX) Air Riveter
    Deskripsi:
    The AR011 series is a long-selling product with excellent durability.
  13. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  14. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  15. monotaro Air Riveter Set
    Mulai

    Rp3.199.900

    monotaro Air Riveter Set
    Deskripsi:
    Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
    • Body Weight (kg): 1.46
    • Working Pressure (MPa): 0.62
    • Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
    • Air Outlet: PT1/4
    • Tool tension (kgf): 840
    • Air Consumption (L/bottle): 1.1
  16. INGERSOLL RAND Air-Powered Hammer
    Mulai

    Rp2.499.900

    INGERSOLL RAND Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Power Source: Air Powered
  17. KOBE RED LINE Long Air Hammer & Chisel Kit
    Mulai

    Rp1.799.900

    KOBE RED LINE Long Air Hammer & Chisel Kit
    Deskripsi:
    Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401" shank tools. 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.
    atribut:
    • Air Inlet Size: 1/4 NPT
    • Air consumption (CFM): 4
    • Blows per Minute (bpm): 2000
    • Compatible Hose Inner Diameter (mm): 10
    • Country of Origin: TW
    • ECLASS Code: 21060400
    • Handle Style: Pistol Grip
    • Includes: Mini Oiler, Sheet Metal Cutter, Taper Punch, Rivet Cutter, Spot Weld Breaker, Set of five 0.401\" Shank Point, Flat Chisel, 1/4 NPT Nipple, Pistol Grip Hammer, Retainer Spring
    • MFR Part No.: SM-0304PSR
    • Material: Alloy Steel
    • Overall Height (mm): 160
    • Overall Length (mm): 200
    • Overall Width (mm): 50
    • Speed Features: Single Speed
    • Stroke length (mm): 90
    • UNSPSC: 23251709
Daftar Harga air rivet Terbaru October 2026
TEKIRO Air Riveter (Tang Rivet Angin)Rp1.299.900
KOBE RED LINE Mesin Rivet PneumatikRp2.999.900
NP TOOLS Air RiveterRp1.199.900
BULL Air RiveterRp1.099.900
OPTIBELT OMEGA 640 8M Width Range 5-100Rp67.900
monotaro Air Riveter (Tang Rivet Angin)Rp3.899.900
LOBSTER(LOBTEX) Pneumatic RiveterRp6.899.900
Wipro Air RiveterRp559.900
NIPPON POP RIVETS AND FASTENERS Pneumatic Hydraulic Rivet ToolRp21.999.900
NIPPON POP RIVETS AND FASTENERS Pop Air RiveterRp12.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)